Shop All Truck Boxes
Buyers Products
Underbody Truck Box, 6.7 cu. ft. Cap.
Mfr # 1705105
Zoro # G7612597
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Mounting Type Underbody
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705105
- Zoro # G7612597
- UPC # 724920076555
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 18 in |
Overall Width | 36 in |
Overall Height | 18 in |
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.7 cu ft, 0.1 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Compression Latch System, Lid Hinge Yes, Weather Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Quick-Strut Complete Strut Assembly, 172962 (172962)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13448 (13448)
- SPECTRA PREMIUM Fuel Tank, Cr4C (CR4C)
- HALTEC Quick Change Valve Tool (51025)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box (1722568)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705133)
- BUYERS PRODUCTS 18x18x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725100)
- BUYERS PRODUCTS Underbody (1702315)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 4.5 cu. ft. Cap. (1702300)
- UWS Gull Wing Crossover Tool Box, 69", TBD-69 (TBD-69)
- Buyers Products Truck Bed & Tailgate Accessories