Shop All Truck Boxes
Buyers Products
Underbody Truck Box, 4.5 cu. ft. Capacity
Mfr # 1705100
Zoro # G7612588
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Mounting Type Underbody
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705100
- Zoro # G7612588
- UPC # 724920076524
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 18 in |
Description
If you have a pickup truck, this Buyers Products Underbody Truck Box is the perfect addition. It has a 4.5 cu ft capacity, which can hold all your tools and equipment securely. The aluminum body of the underbody truck box is corrosion resistant and will not rust or corrode. Its 0.1 in gauge means it is sturdy enough to keep out rain and snow while still being lightweight enough for easy installation on any vehicle. With an overall width of 24 in., this underbody truck box can be mounted below the bed of your pickup truck with ease. A single/drop door lid provides quick access to your items while keeping them secure at the same time. If you want a strong yet lightweight tool box that will make your life easier, buy this Buyers Products Underbody Truck Box today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Drain Hose Assy (278993)
- GROTE Stop/Tail/Turn Lamp, Oval, LED, SS (53972)
- CHAMPION SPARK PLUGS RN3C:COPPER PLUS SMALL ENG (880)
- DONALDSON Filter Cap (P171855)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS 16x13x72 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722351)
- BUYERS PRODUCTS Underbody (1705116)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X18X48 (1705410)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Underbody Truck Box With Paddle Latch (1702115)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732505)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Door (1722770)
- Buyers Products Truck Boxes