Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1762627
Zoro # G711320784
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Unfinished
- Lid Type Adjustable
- Features Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1762627
- Zoro # G711320784
- UPC # 724920227933
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 60 in |
Overall Height | 24 in |
Overall Depth | 18 in |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Unfinished |
Lid Type | Adjustable |
Features | Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation |
Item | Underbody |
Storage Capacity | 18.4 cu ft |
Lid Style | Double Barn Doors |
Lid Material | Aluminum |
Latch Type | Pull Handle |
Body Thickness | 0.125 in |
Lock Type | Padlockable |
Resistance Properties | Corrosion-Resistant |
Lid Thickness | 0.125 in |
Truck Box Type | Underbody Truck Box |
Texture | Smooth |
Description
Underbody, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 18 in, Overall Height 24 in, Storage Capacity 18.4 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1468X8X8)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- MARATHON INDUSTRIES Marathon Flat Free Tire 30031 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 3/4" Bearings (30031)
- BLACKJACK Tire Plugs 4" Black Large Diameter, 60Ct (RE-460)
- BUYERS PRODUCTS 14x16x36 Inch White Steel Underbody Truck Box (1703405)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS 15x13x18 Inch Black Steel Underbody Truck Box (1703321)
- BUYERS PRODUCTS 16x13x72 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722351)
- BUYERS PRODUCTS 16x13x88 Inch Black Steel Topsider Truck Box (1702950)
- WEATHER GUARD PORK CHOP PASSENGER SIDE (171-5-01)
- Buyers Products Truck Boxes