Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1762600
Zoro # G611320761
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Unfinished
- Lid Type Adjustable
- Features Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1762600
- Zoro # G611320761
- UPC # 724920227889
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Unfinished |
Lid Type | Adjustable |
Features | Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation |
Lid Style | Double Barn Doors |
Storage Capacity | 7.3 cu ft |
Item | Underbody |
Lid Thickness | 0.125 in |
Lock Type | Padlockable |
Resistance Properties | Corrosion-Resistant |
Truck Box Type | Underbody Truck Box |
Texture | Smooth |
Latch Type | Pull Handle |
Lid Material | Aluminum |
Body Thickness | 0.125 in |
Description
Underbody, Silver, Double Barn Doors, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 7.3 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33742 (33742)
- TORIN SHOP EQUIPMENT 6T JACK STANDS (T46002)
- GATES Tri-Power Belts, BX108 (BX108)
- PERKO Locking Gas Fill 1.5" (0599DPGCHR)
- BUYERS PRODUCTS 18x27x71Textured Matte Black Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 11x27x60 (1739420)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732505)
- BUYERS PRODUCTS 18x18x36 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705305)
- BUYERS PRODUCTS 14x16x36 Inch Black Steel Truck Box With Stainless Steel Door (1703705)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x36 Underbody Truck Tool Boxes (1701072)
- BUYERS PRODUCTS 18x18x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705315)
- CRESCENT JOBOX 88" Aluminum Topside Truck Box (573000)
- Buyers Products Truck Bed & Tailgate Accessories