Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1705395
Zoro # G311320757
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Includes Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin
- Lid Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705395
- Zoro # G311320757
- UPC # 724920193566
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 18 in |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Polished |
Includes | Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin |
Lid Type | Adjustable |
Features | 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame |
Storage Capacity | 4.9 cu ft |
Lid Style | Single Barn Door |
Item | Underbody |
Latch Type | T-Handle Compression |
Lid Material | Aluminum |
Texture | Smooth |
Lid Thickness | 0.125 in |
Resistance Properties | Corrosion-Resistant |
Truck Box Type | Underbody Truck Box |
Body Thickness | 0.125 in |
Lock Type | Keyed |
Description
Underbody, Silver, Single Barn Door, Overall Width 18 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 4.9 cu ft, Includes Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin, Body Material Aluminum, Lid Type Adjustable, Features 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 POR-15 POR-49208 Fuel Tank Sealer; Pint (POR-49208)
- A & I PRODUCTS Repair Kit, Power Steering Pump 5" x5" x1" (A-DHPN3A674B)
- BLAYLOCK BLAYLOCK TL-60 Pintle, Lunette and Drawbar Lock (TL-60)
- AMFLO Tire Inflator W/10-90Psi 12"Hose (150)
- BUYERS PRODUCTS 18x18x66 Inch White Steel Underbody Truck Box (1702417)
- BUYERS PRODUCTS 18x18x72 Inch Black Steel Truck Box With 2 Stainless Steel Doors (1702725)
- BUYERS PRODUCTS 15x13x30 Inch Black Steel Underbody Truck Box with T-Handle (1703324)
- BUYERS PRODUCTS Top Sider (1701564)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 48"W, Silver, 9.0 cu. ft. (1702660)
- BUYERS PRODUCTS Truckbox, Trailer Tongue, Double Lid, 7.1 cu ft Cap, 36 in Overall W, 18 in Overall D, Black (1701680)
- UWS Single Door Underbody Tool Box, 36", EC40081 (EC40081)
- Buyers Products Truck Boxes