Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1705116
Zoro # G111320704
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Lid Type Non-Adjustable
- Features Recessed Drop Door with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705116
- Zoro # G111320704
- UPC # 724920182218
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 24 in |
Overall Width | 30 in |
Overall Depth | 18 in |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Polished |
Lid Type | Non-Adjustable |
Features | Recessed Drop Door with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System |
Storage Capacity | 7.5 cu ft |
Lid Style | Single Drop-Down Door |
Item | Underbody |
Mount Type | Bracket |
Lock Type | Keyed |
Truck Box Type | Underbody Truck Box |
Texture | Diamond Plate |
Lid Material | Aluminum |
Body Thickness | 0.1 in |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Latch Type | T-Handle Compression |
Lid Thickness | 0.1 in |
Description
Underbody, Silver, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 24 in, Storage Capacity 7.5 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Recessed Drop Door with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Oil Filter Pliers 3-1/4 To 4-1/2 In, W54311 (W54311)
- TRIMAX TRIMAX DOUBLE BALL CHROME 2IN & 2-5/16IN (TDBC22516)
- GROTE Three-Stud Replacement Lamp, LED, LH (53640)
- LUMAPRO Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10 (48PSB-10PK)
- BUYERS PRODUCTS 24x24x36 Inch Pro Series Black Steel Underbody Truck Box (1754805)
- BUYERS PRODUCTS 18x24x48 Inch White Steel Underbody Truck Box (1708410)
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Gull Wing Truck Box (1710413)
- BUYERS PRODUCTS 18x24x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706420)
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- BUYERS PRODUCTS 18x18x48 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706510)
- UWS Utility Chest Box, 36", EC20152 (EC20152)
- Buyers Products Truck Bed & Tailgate Accessories