Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1705102
Zoro # G711320715
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Lid Type Non-Adjustable
- Features Recessed Drop Door with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705102
- Zoro # G711320715
- UPC # 724920162432
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 14 in |
Overall Height | 18 in |
Overall Depth | 18 in |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Polished |
Lid Type | Non-Adjustable |
Features | Recessed Drop Door with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System |
Lid Style | Single Drop-Down Door |
Item | Underbody |
Storage Capacity | 2.9 cu ft |
Mount Type | Bracket |
Lock Type | Keyed |
Latch Type | T-Handle Compression |
Texture | Diamond Plate |
Truck Box Type | Underbody Truck Box |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Lid Thickness | 0.1 in |
Body Thickness | 0.1 in |
Lid Material | Aluminum |
Description
Underbody, Silver, Single Drop-Down Door, Overall Width 14 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 2.9 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Recessed Drop Door with a Continuous Hidden Hinge, Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Nissan, 22433-10W00 Ignition Coil (22433-10W00 IGNITION COIL)
- EDELMANN Steering Gear Pitman Shaft Seal Kit, 8763 (8763)
- CRC 20 oz Penetrating Grease Aerosol can Clear (03056)
- SEACHOICE 3 Position Heavy Duty Brass Ignition Starter Switch, 3 Terminals (11621)
- BUYERS PRODUCTS Underbody (1762627)
- BUYERS PRODUCTS 55x24x85 Inch Offset Floor White Steel Backpack Truck Box - 9.1 Inch Offset (BP855524W)
- BUYERS PRODUCTS 14x16x30 Inch White Steel Underbody Truck Box with Built-In Shelf (1703404)
- BUYERS PRODUCTS 18x18x30 Stainless Steel Truck Box With Stainless Steel Door With Mirror-Finish Box and Door (1702653)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- BUYERS PRODUCTS 18x18x24 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706500)
- DELTA Crossover Truck Box, 9 cuft, 4 Compartment, 70 in L, 21 in W, 1414 in H, Aluminum (1-351000/351000)
- Buyers Products Truck Boxes