Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1704320
Zoro # G511320502
product price: $1,027.19
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,027.19
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Lid Type Non-Adjustable
- Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1704320
- Zoro # G511320502
- UPC # 724920230858
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 24 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Lid Type | Non-Adjustable |
Features | Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge |
Storage Capacity | 25.4 cu ft |
Lid Style | Single Drop-Down Door |
Item | Underbody |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Mount Type | Bracket |
Texture | Smooth |
Latch Type | T-Handle |
Body Thickness | 14 ga |
Lid Thickness | 14 ga |
Lock Type | Keyed |
Truck Box Type | Underbody Truck Box |
Lid Material | Steel |
Description
Underbody, Black, Single Drop-Down Door, Overall Width 72 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 25.4 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Keeper for B2596 Series Spring Latches (B2596KSS)
- POWER UP! 12V Plug - 3.4a Dual USB - Asst Colors (191-05585)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Point Flat Contact Cleaners (IPA8047)
- GATES Hose Connector Heater Hose, 28626 (28626)
- BUYERS PRODUCTS 15x10x15 Inch Black Steel Underbody Truck Box with T-Handle (1703310)
- BUYERS PRODUCTS 18x18x30 Stainless Steel Truck Box With Stainless Steel Door With Mirror-Finish Box and Door (1702653)
- BUYERS PRODUCTS 16x13x72 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721351)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box (1702415)
- BUYERS PRODUCTS 16x13x96 Inch White Steel Topsider Truck Box (1702860)
- UWS 63" SLIM LINE SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-SL)
- Buyers Products Truck Boxes