Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1703303
Zoro # G011320798
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Lid Type Non-Adjustable
- Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1703303
- Zoro # G011320798
- UPC # 724920093606
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 14 in |
Overall Width | 30 in |
Overall Height | 16 in |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Lid Type | Non-Adjustable |
Features | Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge |
Item | Underbody |
Storage Capacity | 4.4 cu ft |
Lid Style | Single Drop-Down Door |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Lid Material | Steel |
Body Thickness | 14 ga |
Lock Type | Keyed |
Latch Type | T-Handle |
Mount Type | Bracket |
Truck Box Type | Underbody Truck Box |
Lid Thickness | 14 ga |
Texture | Smooth |
Description
Underbody, Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 14 in, Overall Height 16 in, Storage Capacity 4.4 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline 881172 5 qt. VR1 Racing 20W-50 Motor Oil (V10-881172)
- SAFETY SEAL PLUG TOOL NEEDLE (SSLNA)
- WESTIN AUTOMOTIVE EF2 LED LIGHT BAR DOUBLE ROW 30 IN. COMBO W/3W EPISTAR (09-13230C)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- BUYERS PRODUCTS 18x18x24 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706400)
- BUYERS PRODUCTS 18x18x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705315)
- BUYERS PRODUCTS 18x18x18 Inch Black Steel Underbody Truck Box (1702295)
- BUYERS PRODUCTS Truck Box, Underbody, Aluminum, 48"W, Silver, 16.0 cu. ft. (1705340)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1705135)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-MB (TBS-69-LP-MB)
- Buyers Products Truck Boxes