Shop All Truck Boxes
Buyers Products
Underbody
Mfr # 1702315
Zoro # G111320667
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Lid Type Non-Adjustable
- Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702315
- Zoro # G111320667
- UPC # 724920069403
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Lid Type | Non-Adjustable |
Features | Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge |
Item | Underbody |
Lid Style | Single Drop-Down Door |
Storage Capacity | 12 cu ft |
Body Thickness | 14 ga |
Lid Material | Steel |
Lock Type | Keyed |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Texture | Smooth |
Latch Type | T-Handle |
Truck Box Type | Underbody Truck Box |
Mount Type | Bracket |
Lid Thickness | 14 ga |
Description
Underbody, Black, Single Drop-Down Door, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 12 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Exhaust Gasket, 71-23858-10 (71-23858-10)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470135)
- TH MARINE Sleeve-1-1/2X50Bk, #FLX-150-DP (FLX-150-DP)
- SMARTWASHER Heater, 110V (14798)
- BUYERS PRODUCTS 14x16x36 Inch Black Steel Truck Box With Stainless Steel Door (1703705)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706403)
- BUYERS PRODUCTS 23x27x71 Inch Diamond Tread Aluminum Gull Wing Truck Box - Lower Half 16x27x60 (1710318)
- BUYERS PRODUCTS 24x24x24 Inch White Steel Underbody Truck Box (1704400)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702500)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Underbody Truck Box With Paddle Latch (1702115)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- Buyers Products Truck Bed & Tailgate Accessories