Shop All Automotive Warning & Marker Lights
Buyers Products
Ultra Bright Narrow Profile Clear LED Strobe Light
Mfr # 8892801
Zoro # G6075190
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Brackets and Hardware
- Mounting Surface
- Rating IPX8; 1.14A
- Housing Material Aluminum
- Application Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8892801
- Zoro # G6075190
- UPC # 724920159692
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Narrow Strobe Light,Clear |
Includes | Mounting Brackets and Hardware |
Mounting | Surface |
Rating | IPX8; 1.14A |
Housing Material | Aluminum |
Application | Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles |
Color | Clear |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Description
LED Narrow Strobe Light,Clear
- •Narrow .62 in. profile fits tight spaces.
- •Available with SAE J595 Class 1 rating and CA13 certification.
- •IPX8 waterproof rating.
- •Features 23 different flash patterns for an array of applications.
- •Mounting hardware and brackets are included.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 27 x 8 Penn State Tire Cover (TCJPennStBK)
- FJC Service Low Side Coupler, 1/4", R134A (6004)
- TITAN Cotter Pin Assortment, 555 Piece (TIT45205)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415937 (415937)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- BUYERS PRODUCTS 5 Inch by 4 Inch Portable Red LED Beacon Light (SL475R)
- BUYERS PRODUCTS Marker Light Kit, Round, Red, 2.5" (5622514)
- BUYERS PRODUCTS 16.6 x 6 Inch Amber Halogen Revolving Light Bar (8891020)
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- BUYERS PRODUCTS Black Mounting Bracket For 5 Inch Rectangular Surface Mount Mini Strobe Lights (8891506)
- TECNIQ Fender Sidemarker Light Ss Stamping (TQ S90-0SS0-1)
- Buyers Products Automotive Warning & Marker Lights