Shop All Automotive Warning & Marker Lights
Buyers Products
Ultra Bright Narrow Profile Blue/Red LED Strobe Light
Mfr # 8892805
Zoro # G6075157
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Color Red, Blue
- Housing Material Aluminum
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8892805
- Zoro # G6075157
- UPC # 724920162210
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Narrow Strobe Light,Red/Blue |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Color | Red, Blue |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Mounting Brackets and Hardware |
Application | Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles |
Rating | IPX8; 1.14A @ 12V |
Power Source | Blunt Cut Plug In |
Description
LED Narrow Strobe Light,Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42296 (42296)
- RKI STEEL UNDERBODY 30X18X18 BLK (H301818)
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P552006 (P552006)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646)
- BUYERS PRODUCTS 11 Inch Rectangular Amber/Clear LED Mini Light Bar (8891052)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber LED Mini Light Bar (8891040)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Clear LED Strobe Light (8892801)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber (8891060)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- BUYERS PRODUCTS Amber/Clear Hexagonal 30 LED Mini Light Bar (8891102)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- Buyers Products Automotive Lighting