Shop All Trailer & Towing Accessories
Buyers Products
UHMW Polyethylene Outrigger Pad 24 x 24 x 1 Inch
Mfr # OP242410
Zoro # G9113139
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Type Outrigger Pad
- Features Ideal for Protecting Concrete, Paved, and Other Surfaces
- Color Black
- Material UHMW Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # OP242410
- Zoro # G9113139
- UPC # 724920165594
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 24" |
Length | 24" |
Details
Type | Outrigger Pad |
Item | Outrigger Pad |
Features | Ideal for Protecting Concrete, Paved, and Other Surfaces |
Color | Black |
Material | UHMW Polyethylene |
For Use With | Utility Trucks, Tree Trimmers, Cranes, Heavy Equipment |
Description
Outrigger Pad,24" x 24" x 1
- •Ideal for protecting concrete, paved, and other surfaces.
- •Ultra durable and lightweight UMHW polyethylene construction for long life.
- •Built-in rope handle for easy transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 XTP Single Color, 8 LEDs, Dual Stack, Amber (XTP4DSAA)
- TH MARINE Holder-Cup Ss Straight Side, #LCH-1SS-NS-DP (LCH-1SS-NS-DP)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 100’ ft Roll) (CAR-36-100-35)
- REESE Reese 7000100 Tire Chocks - Pair (7000100)
- BUYERS PRODUCTS 3-Position Trimmer Rack (LT21)
- BUYERS PRODUCTS PIN/CHAIN ASSY FOR BP760 (7626)
- BUYERS PRODUCTS SPRING, TORSION RAMP, RIGHT HAND COIL PL (3002880)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- BUYERS PRODUCTS Black Steel Side-Wall Extension Kit for DumperDogg®-Use with Steel Insert (5531020)
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Stainless Steel (CCD0714SS)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.441 in. (16273)
- Buyers Products Trailer & Towing Accessories