Shop All Automotive Back Up Alarms
This Product is Discontinued
Buyers Products
Truck Light Mounting Cabinet (Discontinued)
Mfr # LB743
Zoro # G4015925
This Product is Discontinued
Key Features
- For Use With Single Round Body Light
- Color Black
- Includes Drain Holes for Water
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LB743
- Zoro # G4015925
- UPC # 724920072489
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | Truck Light Mounting Cabinet |
For Use With | Single Round Body Light |
Color | Black |
Includes | Drain Holes for Water |
Material | Steel |
Description
Truck Light Mounting Cabinet, Color Black, Material Steel, Includes Drain Holes for Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.