Shop All Automotive Back Up Alarms
Buyers Products
Truck Light Mounting Cabinet
Mfr # LB3163ALDT
Zoro # G4066237
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dual Oval Body Lights
- Color Silver
- Includes Drain Holes
- Length 16 1/4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LB3163ALDT
- Zoro # G4066237
- UPC # 724920076753
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Length | 16 1/4 in |
Width | 3 in |
Height | 3 3/4 in |
Overall Height | 3 3/4 in |
Compatible Light Size | 6 in |
Overall Length | 16 7/16 in |
Overall Width | 3 in |
Details
Item | Light Box |
For Use With | Dual Oval Body Lights |
Color | Silver |
Includes | Drain Holes |
Material | Aluminum |
Product Type | Light Box |
Description
Truck Light Mounting Cabinet
- •Designed for 6 in. oval DOT lights.
- •Choose from a range of finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- A & I PRODUCTS Kit, O-Ring; ISO Remote Coupler 3" x3" x2" (A-RE206776)
- AGS Splice-Lok Clamp Locator Cage, 3/8" (AC7-05) (AC-7-05)
- VELVAC Angle Back Mirror (705335)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB663)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- BUYERS PRODUCTS Back Up Alarm, Self-Grounding, 97dB (BA0972)
- BUYERS PRODUCTS Dual Round Light Box Stainless Steel (LB6123SST)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383ALDT)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383)
- VELVAC Back up Alarm, 112dB, Black, 3-63/64 In H (697112)
- Buyers Products Automotive Electrical