Shop All Truck Boxes
This Product is Discontinued
Buyers Products
Truck Box, Underbody, Steel, 36"W (Discontinued)
Mfr # 1742305
Zoro # G8059689
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 36"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1742305
- Zoro # G8059689
- UPC # 724920149310
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 18" |
Height | 18" |
Overall Width | 36" |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 12 ga. |
Locking System | 1-Point Compression Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter |
Item | Truck Box,Underbody,Steel,18x36x18",12g |
Description
Truck Box,Underbody,Steel,18x36x18",12g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.