Buyers Products

Truck Box, Underbody, Steel, 30"W, Black, 10.0 cu. ft.


product price: $476.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 30"
  • Color Gloss Black
  • Body Material Steel
  • Finish Powder-Coated
  • Depth 24"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30"
Depth 24"
Height 24"
Overall Height 24 in
Overall Width 30 in
Overall Depth 24 in

Description

Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 10 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.