Shop All Truck Boxes
Buyers Products
Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft.
Mfr # 1702100
Zoro # G3255463
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702100
- Zoro # G3255463
- UPC # 724920069267
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 18" |
Height | 18" |
Overall Depth | 18 in |
Overall Width | 24 in |
Overall Height | 18 in |
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 4.5 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Stainless Steel Paddle Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 46971 (46971)
- SKF Shaft Seal, 3-1/4 x 4-1/2 x 3/8", CRW1, Nitrile (32477)
- 3M Panel Bonding Adhesive, 38315, 50mL, 6/, PK6 (38315)
- BANDO Auto Serpentine Belt, 4Pk540 (4PK540)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 18" L (UB623518)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- BUYERS PRODUCTS 21x13x72 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705640)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706410)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x60 Underbody Truck Tool Boxes (1701082)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702500)
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu ft cap, Black, Single/Drop Door Lid, 36 in Overall W, 18 in Overall D (1702305)
- Buyers Products Truck Bed & Tailgate Accessories