Shop All Truck Boxes
Buyers Products
Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft.
Mfr # 1702235
Zoro # G8541084
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 36"
- Color Silver
- Body Material Aluminum
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702235
- Zoro # G8541084
- UPC # 724920085984
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 24" |
Height | 24" |
Overall Height | 24 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Description
Underbody Truck Box, Silver, Double Barn Doors, Overall Width 36 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 12 cu ft, 12 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes (2) T-Handle Latches, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable, Features Die-Cast Compression Latch, Swing-Out Doors and No Center Post, Built-in Rain Gutter with Bulb Seal, Lid Hinge Yes, Weather Resistant Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Rear, 14010 (14010)
- CURT Certified 7/16" S-Hook, 5000 lb. (81270)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701351)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888460)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 36"W, Silver, 6.7 cu. ft. (1702655)
- BUYERS PRODUCTS 24x24x36 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725135)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Truck Box With Stainless Steel Door (1702715)
- BUYERS PRODUCTS 18x24x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706430)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 16" L (UB623516)
- BUYERS PRODUCTS 24x24x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705145)
- UWS Crossover Truck Tool Box, 72", TBS-72-MB (TBS-72-MB)
- Buyers Products Truck Bed & Tailgate Accessories