Shop All Truck Boxes
Buyers Products
Truck Box, Underbody, Aluminum, 36"W, Silver, 12.0 cu. ft.
Mfr # 1705335
Zoro # G2853907
product price: $719.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Width 36"
- Color Silver
- Body Material Aluminum
- Finish Unfinished
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705335
- Zoro # G2853907
- UPC # 724920089678
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 24" |
Height | 24" |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 24 in |
Description
This Buyers Products 36"W Aluminum Underbody Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With a side-hinged barn style door, this underbody truck box provides easy access to all of your tools. It has a smooth finish and 0.125" and 0.1" gauge aluminum body material. The 12 cu ft capacity ensures that you can store all of your tools in this tool box, no matter how big or small they are. Its overall height and width is 24 in., while its depth is 24 in.. The Buyers Products Underbody Truck Box gives you easy access to all of your tools when you need them most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE High Temperature Socket 9005 Bulb Headlight Socke, 84792 (84792)
- GROTE Bracket, ABS, 27/32Dx7 27/32Lx3 5/8W In (43223)
- REESE Hitch Ball, 2-5/16 In. (74294)
- LUMAPRO Mini Lamp, H4 100/80W, 100W, T4 5/8, 12V (H4 100/80W)
- BUYERS PRODUCTS 24x24x30 Inch White Steel Underbody Truck Box With 3-Point Latch (1734403)
- BUYERS PRODUCTS 23x27x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 16x27x60 (1739425)
- BUYERS PRODUCTS 18x20x71 Inch Textured Matte Black Diamond Tread Aluminum Gull Wing Truck Box (1722410)
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box (1704305)
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1734305)
- BUYERS PRODUCTS 14/10.5x12x18 Inch Black Steel Underbody Truck Box With Slanted Back (1703351)
- DEE ZEE RED LABEL 5TH WHEEL UTILITY CHEST - BLACK (DZ8560WB)
- Buyers Products Truck Boxes