Shop All Tool Storage Accessories
Buyers Products
Truck Box Tray, Black
Mfr # 1702940TRAY
Zoro # G7613096
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 10-3/4"
- Overall Width 10 23/32 in
- Lid Style No Lid
- Color Black
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1702940TRAY
- Zoro # G7613096
- UPC # 724920077705
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 10-3/4" |
Overall Width | 10 23/32 in |
Overall Height | 4 in |
Overall Length | 35 in |
Details
Item | Truck Box Tray |
Lid Style | No Lid |
Color | Black |
Body Material | Steel |
Features | Truck Box Tray |
Weather Resistant | Yes |
Lid Hinge | No |
Cover Material | Steel |
Gauge | 16" |
Material | Steel |
For Use With | 55AG14 |
Product Type | Tray |
Number of Dividers | 0 |
Number of Compartments | 1 |
Compatible Product Type | Truck Boxes |
Description
Truck Box Tray,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver Set, E-Slim, Insulated, 7 Piece (07157 62745)
- DEWALT Tool Connect(TM) Tag (Single) (DCE041)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w Chrome Handle (EX7201HCBL)
- TEKTON 4-Tool Long Ratcheting Box End Wrench Holder (Black) (ORG23104)
- HANSEN GLOBAL 1/4 in. Drive SAE Fractional Fractional Socket Holder (1401)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- WESTWARD Tool Organizer, 1/4 In Hex Bit, Mag. (5NND9)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1200 Protector Case (PEL-1200-BLK/RED)
- Buyers Products Tool Storage Accessories