Shop All Truck Boxes
Buyers Products
Truck Box, Silver, 18" H, 14 Gauge
Mfr # 1702600
Zoro # G0744846
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Stainless Steel
- Finish Unfinished
- Lid Type Adjustable
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702600
- Zoro # G0744846
- UPC # 724920079204
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Description
Truck Box, Silver, Single Drop-Down Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 4.5 cu ft, 14 ga Gauge, Latch Mechanism D-Handle, Body Material Stainless Steel, Cover Material Stainless Steel, Lid Type Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch, Lid Hinge Yes, Weather Resistant Yes
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 4 Ton Hydraulic Bottle Jack Jack-Bottle, W1623 (W1623)
- ORALITE Reflective Tape, Emergency Vehicle Type (18736)
- BOSCH Electrical Voltmeter Gauge, Wht/Chrome, 2" (SP0F000043)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- BUYERS PRODUCTS 18x18x18 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725101)
- BUYERS PRODUCTS 49 Inch Wide Diamond Tread Aluminum Trailer Tongue Truck Box (1701385)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X18X60 (1705415)
- BUYERS PRODUCTS 14x12x24 Inch Diamond Tread Aluminum Underbody Truck Box (1705150)
- BUYERS PRODUCTS 24"W 4.5 cu. Ft. White Steel Underbody Truck Box (1702200)
- BUYERS PRODUCTS 13x20x63 Inch Diamond Tread Aluminum Crossover Truck Tool Box (1709430)
- UWS BLACK/SINGLE LID COLORADO/S10/RANGER/TNDR SPORT (TBS-60-BLK)
- Buyers Products Truck Bed & Tailgate Accessories