Shop All Truck Boxes
This Product is Discontinued
Buyers Products
Truck Box, Lo-Side, Aluminum, 87"W, Silver (Discontinued)
Mfr # 1711030
Zoro # G8059418
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 87"
- Color Silver
- Body Material Aluminum
- Finish Diamond Tread
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1711030
- Zoro # G8059418
- UPC # 724920078962
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 87" |
Depth | 16" |
Height | 13" |
Overall Width | 87" |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | Tray, Dividers |
Mounting Type | Lowside |
Lid Type | Bevel-Edged Lid |
Locking System | Paddle Latch |
Features | Heavy Duty Lid Opens Easily With Gas Powered Shocks |
Item | Truck Box,Lo-Sider,Alum,16x87x13" |
Description
Truck Box,Lo-Sider,Alum,16x87x13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.