Shop All Truck Boxes
This Product is Discontinued
Buyers Products
Truck Box, Lo-Side, Aluminum, 47"W, Silver (Discontinued)
Mfr # 1711010
Zoro # G8059451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 47"
- Color Silver
- Body Material Aluminum
- Finish Diamond Tread
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1711010
- Zoro # G8059451
- UPC # 724920078986
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 47" |
Depth | 16" |
Height | 13" |
Overall Width | 47" |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | Tray, Dividers |
Mounting Type | Lowside |
Lid Type | Bevel-Edged Lid |
Locking System | Paddle Latch |
Features | Heavy Duty Lid Opens Easily With Gas Powered Shocks |
Item | Side-Mount Truck Box |
Description
This Buyers Products Aluminum Truck Box is the perfect addition to your truck. It is the ideal solution for keeping your tools and equipment secure. This 47"W aluminum truck box has a diamond tread finish that resists scratches and corrosion. The heavy duty lid opens easily with gas powered shocks, making it easy to access the contents of the tool box. The beveled lid allows you to slide objects in and out effortlessly. With a low side mounting system, this silver truck box can be mounted on both sides of your vehicle for maximum convenience. When it comes to securing your tools, this Buyers Products Aluminum Truck Box is the tool you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.