Shop All Truck Boxes
This Product is Discontinued
Buyers Products
Truck Box, Chest, Aluminum, 47"W, Silver (Discontinued)
Mfr # 1712010
Zoro # G8059339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 47"
- Color Silver
- Body Material Aluminum
- Finish Diamond Tread
- Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1712010
- Zoro # G8059339
- UPC # 724920079129
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 47" |
Depth | 20" |
Height | 19" |
Overall Width | 47" |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | Tray, Dividers |
Mounting Type | Chest |
Lid Type | Heavy Duty |
Gauge | 0.056" |
Locking System | One-Touch Push-Button Lock |
Features | Convenient Angled Base Chest, Offset Lid |
Item | Storage Chest,All Purpose,Alum,20x47x19" |
Description
Storage Chest,All Purpose,Alum,20x47x19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.