Shop All Truck Boxes
Buyers Products
Truck Box, Black, 14" H, 14 Gauge
Mfr # 1703300
Zoro # G0744940
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Lid Type Adjustable
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1703300
- Zoro # G0744940
- UPC # 724920091381
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 14 in |
Overall Depth | 16 in |
Overall Width | 24 in |
Details
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated |
Lid Type | Adjustable |
Gauge | 14 ga |
Features | Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch |
Lid Style | Single Drop-Down Door |
Lid Hinge | Yes |
Cover Material | Powder Coated |
Item | Truck Box |
Weather Resistant | Yes |
Latch Mechanism | T-Handle |
Storage Capacity | 3.1 cu ft |
Latch Type | T-Handle |
Texture | Smooth |
Lid Thickness | 14 ga |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Truck Box Type | Underbody Truck Box |
Lid Material | Steel |
Lock Type | Keyed |
Body Thickness | 14 ga |
Description
This BUYERS PRODUCTS 14" H, 14 Gauge Black Truck Box is an excellent solution for keeping your tools safe and secure. Made of powder coated steel, the tool box has a drop door lid style. The weather resistant truck box also has a powder coated finish. It has an overall depth and width of 16 in. and 24 in. respectively, as well as an overall height of 14 in.. This black truck box is equipped with adjustable lids that are made of steel. You will be able to carry all your tools around easily with this BUYERS PRODUCTS 14" H, 14 Gauge Black Truck Box
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, Bulk, 6 ga., 2 Cond, Blk/Orng, 100 ft. (82-5760)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- FOUR SEASONS Fiat 500 15-10 (20478)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200717D)
- BUYERS PRODUCTS 18x18x18 Stainless Steel Truck Box With Polished Stainless Steel Door (1702595)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x60 Underbody Truck Tool Boxes (1701082)
- BUYERS PRODUCTS 16x13x96 Inch Black Steel Topsider Truck Box (1702960)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 5.3 cu. ft. (1702103)
- BUYERS PRODUCTS 14x12x24 Inch Black Steel Underbody Truck Box With Paddle Latch (1703150)
- BUYERS PRODUCTS 18x18x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705315)
- Buyers Products Truck Boxes