Shop All Truck Boxes
This Product is Discontinued
Buyers Products
Truck Bed Box, Drawers, Silver, 40"x48"x9" (Discontinued)
Mfr # 1718015
Zoro # G5470899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 40"
- Body Material Aluminum
- Finish Smooth
- Depth 48"
- Capacity 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1718015
- Zoro # G5470899
- UPC # 724920158763
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 40" |
Depth | 48" |
Height | 9" |
Details
Body Material | Aluminum |
Finish | Smooth |
Capacity | 800 lb. |
Includes | Mounting Hardwares |
Mounting Type | Truck Bed |
Locking System | Push Button Lock with Key |
Features | Full Door Gasket, Rain Gutter, Sliding Drawer |
Item | Truck Bed Box,Drawers,Silver,40"x48"x9" |
Description
Truck Bed Box,Drawers,Silver,40"x48"x9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.