Shop All Automotive Back Up Alarms
Buyers Products
Triple Round Light Box Stainless Steel
Mfr # LB6183SST
Zoro # G6092195
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 5624110, 5624118, 5624210, SL40AR, SL40CR,
- Color Gray
- Mounting Bolt-On/Weld-On
- Material Stainless Steel
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LB6183SST
- Zoro # G6092195
- UPC # 724920096522
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Length | 18 in |
Height | 6 in |
Width | 3 in |
Overall Height | 6 in |
Overall Length | 18 in |
Overall Width | 3 in |
Details
Item | Light Box |
For Use With | 5624110, 5624118, 5624210, SL40AR, SL40CR, |
Color | Gray |
Mounting | Bolt-On/Weld-On |
Material | Stainless Steel |
Application | Snow Plow Lights; Truck Lights; Trailer Lights |
Compatible with Manufacturer Model Number | 5624110, 5624118, 5624210, SL40AR, SL40CR |
Compatible Light Type | Snowplow Light, Trailer Light, Truck Light |
Product Type | Light Box |
Compatible Manufacturer Part Number | 5624110, 5624118, 5624210, SL40AR, SL40CR |
Compatible Manufacturer Model Number | 5624110, 5624118, 5624210, SL40AR, SL40CR |
For Use with Mfr. Model Number | 5624110, 5624118, 5624210, SL40AR, SL40CR |
For Use With Mfr. Model Number | 5624110, 5624118, 5624210, SL40AR, SL40CR |
Description
Triple RoundLight Box,6x20-1/2x3 In.,SST
- •Designed for 4 in. round DOT lights.
- •Choose from a range of finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 72, PA-472 (PA-472)
- GREEN LEAF Adapter Tee 3/4 Inch Barb (T 34 P)
- HEIN-WERNER Seal Kit, Air Motor (G250-90009-K04)
- DAYCO 5/8 In. X 250 Ft. Heater Hose, 80272 (80272)
- BUYERS PRODUCTS Triple Oval Light Box Diamond Tread Aluminum (LB3253ALDT)
- BUYERS PRODUCTS Back Up Alarm, Self-Grounding, 97dB (BA0972)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6123)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6183)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- BUYERS PRODUCTS Triple Round Light Box Diamond Tread Aluminum (LB6183ALDT)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- Buyers Products Automotive Back Up Alarms