Shop All Trailer Hitch Balls
Buyers Products
Triple Hitch Ball, Black Powder Coat
Mfr # 1802225
Zoro # G6418702
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.) 6000/7500/10,000
- Includes 1 7/8 in Ball, 2 5/16 in Ball, 2 in Ball
- Capacity GVW 6000/7500/10,000 lb
- Rise 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1802225
- Zoro # G6418702
- UPC # 724920067058
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 1-7/8, 2, and 2-5/16 |
Compatible Hitch Size | 2 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Ball Diameter | 1 7/8 in |
Details
Item | Adjustable Tri Ball Mount |
Capacity GVWR (Lb.) | 6000/7500/10,000 |
Includes | 1 7/8 in Ball, 2 5/16 in Ball, 2 in Ball |
Capacity GVW | 6000/7500/10,000 lb |
Rise | 6 in |
Finish | Powder Coated |
Features | Solid Shank |
Type | Triple-Hitch |
Drop | 6 in |
Tongue Capacity | 600 lb; 750 lb; 1,000 lb |
For Use With | Trailer Couplers |
Pin Hole to Hitch Ball Distance | 16 |
Material | Steel |
Mount w/ Hitch Ball Style | Adjustable |
Weight | 41 lb |
Ball Mount Style | Ball Mount Kits |
Gross Vehicle Weight Capacity | 6,000 lb, 7,500 lb, 10,000 lb |
Resistance Properties | Corrosion-Resistant |
Gross Towing Weight Capacity | 6,000 lb, 7,500 lb, 10,000 lb |
Description
Adjustable Tri Ball Mount, Ball Mount Style Ball Mount Kits, Ball Diameter 1 7/8 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 6,000 lb, 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 16, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes 1 7/8 in Ball, 2 5/16 in Ball, 2 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ANALYTICS Oxygen Sensor, 25% (SPXCDXSO1SS)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- VELVAC Air Toggle Valve-Blade (032231)
- NGK IRIDIUM IX SPARK PLUG(PR-EA/BX-4) (2318)
- BUYERS PRODUCTS Towing Ball Mount With Dual Black Balls - 2 Inch And 2-5/16 Inch Balls (1803215)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 2 Inch Drop x 7-5/8 Long Tube Black For 1-1/4 Hole (1803051)
- BUYERS PRODUCTS 2 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB2000)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount With 7-3/4 Inch Drop (1803415)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 8 Inch Long Tube Black (1803005)
- BUYERS PRODUCTS Hitch Pin Assembly - 1-1/4 Diameter x 9-7/8 Inch Usable Length (66170)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 3" Drop) (45143)
- Buyers Products Trailer & Towing Hitches