Shop All Trailer & Towing Accessories
Buyers Products
Triple Ball Mount, Black
Mfr # 1802200
Zoro # G4005757
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rise 0 in
- Drop 0 in
- Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball
- Features Solid Shank
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1802200
- Zoro # G4005757
- UPC # 724920064606
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 8 in |
Size (In.) | 12-1/4" Shank |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Ball Diameter | 1 7/8 in |
Compatible Hitch Size | 2 in |
Details
Rise | 0 in |
Drop | 0 in |
Includes | 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball |
Features | Solid Shank |
Material | Steel |
Type | Triple Ball Mount |
Tongue Capacity | 600 lb; 750 lb; 1,000 lb |
Capacity GVW | 6000/7500/10,000 lb |
For Use With | Hitch Receiver |
Color | Black |
Item | Tri Ball Mount |
Finish | Powder Coated |
Weight | 19.35 lb |
Gross Vehicle Weight Capacity | 6,000 lb, 7,500 lb, 10,000 lb |
Gross Towing Weight Capacity | 6,000 lb, 7,500 lb, 10,000 lb |
Resistance Properties | Corrosion-Resistant |
Pin Hole to Hitch Ball Distance | 8 in |
Ball Mount Style | Ball Mounts with Hitch Ball |
Description
Tri Ball Mount,Carbon Steel
- •Switch balls with just a turn of the shaft.
- •Handles a range of ball sizes and towing weights.
- •Choose a solid or tubular 2 in. shank.
- •Corrosion-resistant black powder-coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, ABS, Optic Lens, Yellow (78343)
- EZRED Battery Terminal Puller (BK706)
- CTA MANUFACTURING SPRING COMPRESSOR FORD VALVE (CTA7639)
- HTI White/Purple Mofo Microfiber Curved Buff Pad 6" X 1.5" (HB-006C)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth (B2373K)
- BUYERS PRODUCTS P.T.O. Connection Kit (BPT)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- BUYERS PRODUCTS Stainless Steel Bolt-On Cab Guard for DumperDogg®-Use with Stainless Steel Insert (5534010)
- BUYERS PRODUCTS 5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip (HP625SC)
- BUYERS PRODUCTS Mini Rubber Clamps - Holds Objects 5/8 to 1-3/8 Inch Diameter (RC8M)
- BUYERS PRODUCTS 3-Position Heavy-Duty Channel with Gussets-Used with B20143/0091550 (B9909)
- Buyers Products Trailer & Towing Accessories