Shop All Trailer & Towing Accessories
Buyers Products
Trailer King Pin, 2 In x 2-1/4 In
Mfr # KP20025
Zoro # G3690407
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Kingpin
- Application Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers
- For Use With Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers
- Material Forged steel
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # KP20025
- Zoro # G3690407
- UPC # 724920083058
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2 in |
Height | 1/4 in |
Width | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 2 in |
Overall Width | 1 1/2 in |
Overall Length | 2 in |
Details
Includes | Kingpin |
Application | Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers |
Item | Trailer King Pin |
For Use With | Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers |
Material | Forged steel |
Type | Trailer King Pins |
Features | Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength |
Finish | Unfinished |
Product Type | Trailer King Pin |
Description
Trailer King Pin,Unfinished
- •Strong forged steel construction.
- •Heat-treated for toughness.
- •All king pins are 100% inspected and tested.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- MARASTAR Trailer Inner Tube, Size 4.80x8 (80911)
- STANDARD IGNITION Coil, Uf-538 (UF-538)
- BOSCH Hydr Press Relief Valve, 1110010013 (1110010013)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-handle latch assembly with Mounting Studs (L8855)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- BUYERS PRODUCTS Black Rubber Blind Mount Fender Extension (B52169)
- BUYERS PRODUCTS Heavy-Duty Bolt and Nut Kit for 3 or 5 Position Heavy-Duty Channel (B9021)
- BUYERS PRODUCTS Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long (B2399B2C)
- BUYERS PRODUCTS Poly-Coated Steel Grab Handle 10.81 Inch Long (B239911P)
- TIE DOWN MARINE A Spring Hanger, #86274 (86274)
- Buyers Products Trailer & Towing Accessories