Shop All Trailer & Towing Accessories
Buyers Products
Trailer King Pin, 2 In x 2-1/2 In
Mfr # KP20050
Zoro # G3693654
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Features Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength
- Includes Kingpin
- Height 1/4 in
- Application Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # KP20050
- Zoro # G3693654
- UPC # 724920080002
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2 in |
Height | 1/4 in |
Width | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 2 in |
Overall Width | 1 1/2 in |
Overall Length | 2 in |
Details
Features | Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength |
Includes | Kingpin |
Application | Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers |
Item | Trailer King Pin |
For Use With | Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers |
Finish | Unfinished |
Product Type | Trailer King Pin |
Description
Trailer King Pin, Product Type Trailer King Pin, For Use With Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers, Overall Length 2 in, Overall Width 1 1/2 in, Finish Unfinished, Features Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength, Includes Kingpin, Diameter 2 in, Height 1/4 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Draw Bar, Class II, III, 6000 lb, 8In (2117111)
- ATTWOOD Attwood 238152-7 238 Series Plated Steel Seat Mount - 3° Tilt, Right Handle (238152-7)
- SAFETY SEAL PLUG LUBE (SSLL)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- BUYERS PRODUCTS 3-Point Die Cast Flush Mount Compression Latch with lock cylinder, key set, and gasket (LL90003)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- BUYERS PRODUCTS Die-Cast Flush-Mount Compression Latch with lock cylinder, key set, and gasket (LL9000)
- BUYERS PRODUCTS Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374G)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- REESE Receiver/Coupler Lock, ClassIII, IV, Chrome (7030600)
- Buyers Products Trailer & Towing Accessories