Shop All Trailer & Towing Accessories
Buyers Products
Trailer King Pin, 2 In x 19/50 In
Mfr # KP20038
Zoro # G3716316
$69.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Trailer King Pins
- Height 1/4 in
- Includes Kingpin
- Finish Unfinished
- Application Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # KP20038
- Zoro # G3716316
- UPC # 724920067584
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1/4 in |
Width | 1 1/2 in |
Length | 2 in |
Diameter | 2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 2 in |
Overall Width | 1 1/2 in |
Details
Type | Trailer King Pins |
Includes | Kingpin |
Finish | Unfinished |
Application | Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers |
Material | Forged steel |
For Use With | Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers |
Features | Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength |
Item | Trailer King Pin |
Product Type | Trailer King Pin |
Description
Trailer King Pin,Unfinished
- •Strong forged steel construction.
- •Heat-treated for toughness.
- •All king pins are 100% inspected and tested.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Line Bender, Steel, 9-3/4" L (4403)
- ALLSTAR 33 in. 31 Spline with Bearing Flanged Axle for Ford 9 in. Rear Ends (ALL67503)
- BIOBOR Diesel Anti-Gel Treatment, 1 gal. (BBCFLBJUG01US)
- SHURHOLD 10" Polypropylene Stiff Bristle Deck Brush (990)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- BUYERS PRODUCTS Black Powder Coated Poly Fender Mounting Kit - One per fender required (8591000)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 6-1/4 Inch Usable Length (66105)
- BUYERS PRODUCTS Drop Forged Corner Iron - 12 x 12 x 1.5 Inch Wide (B2485AA)
- BUYERS PRODUCTS Super Track Kit-(4) Clear Annodized Extruded Aluminum Rails With (8) Tie Rings (ST93)
- MO-CLAMP Pull Plates, 1-1/2" (802)
- Buyers Products Trailer & Towing Accessories