Shop All Trailer & Towing Accessories
Buyers Products
Trailer Coupler, Plain Primer, Class II
Mfr # 0091061
Zoro # G3764332
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2" (Ball)
- Ball Size 2 in
- Features 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame
- Capacity GVW 3,500 lb
- Type Straight Tongue Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091061
- Zoro # G3764332
- UPC # 724920088534
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 2" (Ball) |
Ball Size | 2 in |
Width | 2-1/2" (Channel) |
Overall Length | 13 1/8 in |
Compatible Ball Diameter | 2 in |
Details
Item | Trailer Coupler |
Features | 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame |
Capacity GVW | 3,500 lb |
Type | Straight Tongue Coupler |
For Use With | Truck and Trailers |
Color | Gray |
Class | II |
Capacity GVW (Lb.) | 3500 lb. |
Finish | Primer |
Material | Steel |
Sub-Category | Coupler |
Weight | 4.38 lb |
Gross Vehicle Weight Capacity | 3,500 lb |
Gross Towing Weight Capacity | 3,500 lb |
Compatible Product Type | Tow Vehicles, Trailers |
Vehicle Class | II |
Coupler Style | Straight-Tongue |
Description
Trailer Coupler,Straight-Tongue,13.1 in
- •Your choice of a variety of ball sizes, channel sizes, and finishes to meet your needs.
- •Can be bolted or welded to the trailer frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5072)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9248)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP50X)
- LUMAPRO Miniature Lamp, 382, 1.0W, T1 3/4, 14V, PK10 (382-10PK)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Locking Paddle Latch (8000SSL)
- BUYERS PRODUCTS Die-Cast Flush-Mount Compression Latch with lock cylinder, key set, and gasket (LL9000)
- BUYERS PRODUCTS Black Steel Side-Wall Extension Kit for DumperDogg®-Use with Steel Insert (5531020)
- BUYERS PRODUCTS Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long (B2399B2C)
- BUYERS PRODUCTS 6 Foot DumperDogg® Steel Dump Insert (5531006)
- BUYERS PRODUCTS Zinc Plated Steel Flush Mount Single Point T-Handle Latch Assembly with Mounting Holes (L8915)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- Buyers Products Trailer & Towing Accessories