Shop All Trailer Wiring
This Product is Discontinued
Buyers Products
Trailer Connector, Dual-Plug, Oem, 7-Way (Discontinued)
Mfr # TC1774P
Zoro # G9111562
This Product is Discontinued
Key Features
- Type 7-Way Dual-Plug OEM Trailer Connector
- Material Plastic (Housing)
- Features 8" Wiring Lead; Dirt and Weather-Resistant Protective Cover
- For Use With RVs, Utility Trailers, Construction Trailers
- Includes Mounting Bracket and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # TC1774P
- Zoro # G9111562
- UPC # 724920115827
- Country of Origin China
- Category Trailer Wiring
Details
Item | Trailer Connector |
Type | 7-Way Dual-Plug OEM Trailer Connector |
Material | Plastic (Housing) |
Features | 8" Wiring Lead; Dirt and Weather-Resistant Protective Cover |
For Use With | RVs, Utility Trailers, Construction Trailers |
Includes | Mounting Bracket and Hardware |
Sub-Category | Connector |
Description
Trailer Connector,Dual-Plug,Oem,7-Way
- •Power virtually any need with both a 7-way flat pin and 4 flat connectors.
- •8 in. wiring lead lets you make the connection easily.
- •All mounting hardware included.
- •Dirt- and weather-resistant protective cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.