Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
TOW HOOK - LEFT-HAND
Mfr # B2801CLH
Zoro # G3764238
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 6 29/64 in
- Type Tow Hook - Left Hand
- Features Left Hand
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B2801CLH
- Zoro # G3764238
- UPC # 724920086950
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 6 29/64 in |
Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9 in |
Hook Size | 9 in |
Overall Hook Size | 9 in |
Overall Width | 6 15/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tow Hook |
Type | Tow Hook - Left Hand |
Features | Left Hand |
Working Load Break Strength | 44,500 lb |
Hook Type | Tow Hook |
Material | Carbon Steel |
Assembly Break Strength | 44,500 lb |
Equipment Color | Silver |
Color | Silver |
Description
Tow Hook,44500 lb Break Strength,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO COVER, WHEEL&TIRE PROTECTORS 30-32IN, BLACK VINYL, SET OF 2 (45248)
- CURT Uni 5th Wheel Brackets, 16101 (16101)
- DEE ZEE BLK/LIQ/TRNS TANK 55 GAL (STEEL) 2FTX2FTX2FT SQUARE (DZ91750SB)
- ATP Synthetic A/Trans Fluid Protectant, At-202 (AT-202)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- BUYERS PRODUCTS Poly Tarp Centering Wedge - Pair (5540002)
- BUYERS PRODUCTS 1/2 Inch Forged D-Ring (B38R)
- BUYERS PRODUCTS Diamond Tread Aluminum Conduit Carrier 11 x 6 x 121-3/8 Inch (5401000)
- BUYERS PRODUCTS 91 Inch Aluminum Tarp System with Deflector (Less Tarp) (5542090)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Zinc Plated (DH5006)
- CURT Ring Terminals, 12-10 Wre, 1/4" Stud, PK100 (59534)
- Buyers Products Towing Rings, Hooks & Tow Eyes