Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Tow Hook, 8-1/2" L, 5-1/2" W
Mfr # B2800ALH
Zoro # G3763930
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Towing Hook
- Features Left Hand, Plain Finish
- Material Forged Steel
- Application Recovery Towing
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B2800ALH
- Zoro # G3763930
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 5 1/2 in |
Length | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 8 1/2 in |
Overall Width | 5 1/2 in |
Hook Size | 8 1/2 in |
Overall Hook Size | 8 1/2 in |
Details
Type | Towing Hook |
Features | Left Hand, Plain Finish |
Material | Forged Steel |
Application | Recovery Towing |
Color | Silver |
Item | Tow Hook |
Equipment Color | Silver |
Working Load Break Strength | 13,500 lb |
Hook Type | Tow Hook |
Assembly Break Strength | 13,500 lb |
Description
Tow Hook,13500 lb Break Strength,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- A & I PRODUCTS 3-1/4" Muffler Clamps 5" x8" x1" (A-CL314)
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-B)
- BUYERS PRODUCTS Recessed Rope Ring Zinc Plated (B601)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Web Of Beam (B2351002)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- BUYERS PRODUCTS Forged Mounting Bracket For B46 Forged D-Ring (B46BF)
- BUYERS PRODUCTS 12 Foot Universal DOT Rear Wiring Harness With Connectors (5609001)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 1-7/8BALL 2W W/CHAIN (87070)
- Buyers Products Towing Rings, Hooks & Tow Eyes