Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Tow Hook, 8-1/2" L, 5-1/2" W
Mfr # B2800ACRH
Zoro # G3764229
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/2 in
- Features Chrome Plated, Right Hand
- Width 5 1/2 in
- Manufacturers Warranty Length 1 yr
- Application Recovery Towing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B2800ACRH
- Zoro # G3764229
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 8 1/2 in |
Width | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Hook Size | 8 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 5 1/2 in |
Hook Size | 8 1/2 in |
Details
Features | Chrome Plated, Right Hand |
Item | Tow Hook |
Application | Recovery Towing |
Equipment Color | Silver |
Material | Forged Steel |
Assembly Break Strength | 13,500 lb |
Color | Silver |
Hook Type | Tow Hook |
Working Load Break Strength | 13,500 lb |
Description
Tow Hook,13500 lb Break Strength,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Engine Mount Motor Mount, 602287 (602287)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Shock Absorber, 33-187297 (33-187297)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- UNIVERSAL AIR COND Compr Oil (RO0001B)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ALH)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- BUYERS PRODUCTS 1 Inch Forged D-Ring, 3x4 Inch ID (B50R)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- BUYERS PRODUCTS D-Ring, PK 10 (B46PKGD10)
- CURT Custom Wiring Connector, 56170 (56170)
- Buyers Products Towing Rings, Hooks & Tow Eyes