Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Torsion Spring Passenger Side
Mfr # 3024913
Zoro # G9110390
original price:
$73.19
15% off
new price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Oil Tempered Steel
- For Use With Underbody Mount Tarp System
- Features Number of Coils 15; Powder-Coated
- Type Torsion Spring Passenger Side
- Diameter 2-3/4" (Outside Diameter), 5/8" (Wire Diameter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3024913
- Zoro # G9110390
- UPC # 724920120289
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 2-3/4" (Outside Diameter), 5/8" (Wire Diameter) |
Length | 2.88" (Leg) |
Details
Material | Oil Tempered Steel |
For Use With | Underbody Mount Tarp System |
Features | Number of Coils 15; Powder-Coated |
Type | Torsion Spring Passenger Side |
Item | Torsion Spring, Passenger Side |
Description
Torsion Spring,Passenger Side
- •Designed for Buyers Products Underbody Mount Tarp System.
- •Available in both driver and passenger-side versions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-FINISH Car Polish, Liquid, White, 8.5 pH, 16 oz. (NF76)
- HOLLAND BAR STOOL CO 27 x 8 Alabama "A" Tire Cover (TCJAL-ABK)
- SUR&R Fitting, For 1/4" Fuel Connectors, PK2 (K250)
- TAYLOR Low Freeboard Fender 7" x 23" Metallic Black (31008)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W (B2799B1)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- BUYERS PRODUCTS Rope Ring, PK 4 (B214)
- BUYERS PRODUCTS 3/8x22 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03822SC)
- BUYERS PRODUCTS D-RING ONLY 5/8in (B40RZW)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60645 (60645)
- Buyers Products Towing Rings, Hooks & Tow Eyes