Shop All Truck Boxes
Buyers Products
Topsider
Mfr # 1754817
Zoro # G211320581
product price: $1,618.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,618.99
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Includes Mounting Hardware
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1754817
- Zoro # G211320581
- UPC # 724920195652
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 96 in |
Overall Height | 24 in |
Overall Depth | 24 in |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | Mounting Hardware |
Lid Type | Non-Adjustable |
Features | Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors with Die-Cast Compression Latch System, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin |
Lid Style | Double Drop-Down Doors |
Storage Capacity | 35.1 cu ft |
Item | Topsider |
Body Thickness | 12 ga |
Lid Thickness | 12 ga |
Resistance Properties | Corrosion-Resistant |
Truck Box Type | Topside Truck Box |
Texture | Smooth |
Lid Material | Steel |
Latch Type | T-Handle Compression |
Lock Type | Keyed |
Description
Topsider, Black, Double Drop-Down Doors, Overall Width 96 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 35.1 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors with Die-Cast Compression Latch System, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Pair of Orange Reflective 24'' Blade Markers for Snowplows (STW60-0044)
- DAYCO Utility Belt Industrl V-Belt, Ap55 (AP55)
- JENSEN JAHD240BT 80W 2-Channel Bluetooth Amplifier (JAHD240BT)
- AGS Fuel Line Quick Connect-Straight Push-On 3/8 Steel to 3/8 Nylon-2/Bag (FLRQ-020)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box (1702415)
- BUYERS PRODUCTS 18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709420)
- BUYERS PRODUCTS 23x20x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Tool Box (1739415)
- BUYERS PRODUCTS 23x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box (1729415)
- BUYERS PRODUCTS 18x20x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Tool Box (1739410)
- BUYERS PRODUCTS 16x13x96 Inch White Steel Topsider Truck Box (1702860)
- DURHAM MFG 20 Gal. Steel Truck/Van Door Storage Tray (806-95)
- Buyers Products Truck Boxes