Shop All Truck Boxes
Buyers Products
Top Sider
Mfr # 1721563
Zoro # G911320546
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Includes Mounting Hardware
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1721563
- Zoro # G911320546
- UPC # 724920191616
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 72 in |
Overall Height | 16 in |
Overall Depth | 18 in |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Mounting Hardware |
Lid Type | Non-Adjustable |
Features | Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge |
Lid Style | Double Drop-Down Doors |
Item | Top Sider |
Storage Capacity | 14.6 cu ft |
Lid Thickness | 0.1 in |
Lid Material | Aluminum |
Resistance Properties | Corrosion-Resistant |
Body Thickness | 0.1 in |
Texture | Diamond Plate |
Latch Type | T-Handle Compression |
Mount Type | J-Hook |
Lock Type | Keyed |
Truck Box Type | Topside Truck Box |
Number of Compartments | 2 |
Description
Top Sider, Gloss Black, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 14.6 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 100-Piece Tinned Copper Lug Kit (255101)
- STANDARD IGNITION Remote Mirror Switch, Mrs63 (MRS63)
- SEACHOICE Trailer Coupler, 2" Ball, Channel Size: 2-1/2", Class II Receiver (52451)
- ILC Replacement for Arctic CAT Hood Vent Snow Mesh - F Z1 T Bearcat 2008 (HOOD VENT SNOW MESH - F Z1 T BEARCAT 2008 ARCTIC)
- BUYERS PRODUCTS 21x13x72 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705640)
- BUYERS PRODUCTS 13x20x63 Inch Diamond Tread Aluminum Crossover Truck Tool Box (1709430)
- BUYERS PRODUCTS 23x27x71 Inch Diamond Tread Aluminum Gull Wing Truck Box - Lower Half 16x27x60 (1710318)
- BUYERS PRODUCTS Underbody (1702700)
- BUYERS PRODUCTS Underbody (1717100)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- RKI SINGLE LID STEEL CHEST BOX W/OFFSET WHT F/FULLSIZE (M58U-1NM)
- Buyers Products Truck Bed & Tailgate Accessories