Shop All Truck Boxes
Buyers Products
Top Sider
Mfr # 1701564
Zoro # G011320552
product price: $884.55
/ea
Free Shipping & Returns
$884.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Includes Mounting Hardware
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701564
- Zoro # G011320552
- UPC # 724920191609
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 88 in |
Overall Height | 16 in |
Overall Depth | 18 in |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Polished |
Includes | Mounting Hardware |
Lid Type | Non-Adjustable |
Features | Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge |
Storage Capacity | 18.3 cu ft |
Item | Top Sider |
Lid Style | Double Drop-Down Doors |
Lid Material | Aluminum |
Lid Thickness | 0.1 in |
Texture | Diamond Plate |
Latch Type | T-Handle Compression |
Truck Box Type | Topside Truck Box |
Lock Type | Keyed |
Mount Type | J-Hook |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Body Thickness | 0.1 in |
Number of Compartments | 2 |
Description
Top Sider, Silver, Double Drop-Down Doors, Overall Width 88 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 18.3 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Cam Timing Kit, No. of Pieces 6 (6498)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- SPEC-D TUNING 06 Nissan 350Z Projector Headlights Chrome (LHP-350Z06-RS)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 25-Pack (242234)
- BUYERS PRODUCTS 24x24x24 Inch White Steel Underbody Truck Box (1704400)
- BUYERS PRODUCTS Top Sider (1721564)
- BUYERS PRODUCTS 14x16x36 Inch White Steel Underbody Truck Box (1703405)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box with 2 Paddle Latches (1702215)
- BUYERS PRODUCTS 24x24x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705145)
- WEATHER GUARD Push Button Assembly (W51-70903)
- Buyers Products Truck Boxes