Shop All Truck Boxes
Buyers Products
Top Sider
Mfr # 1701563
Zoro # G311320566
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Includes Mounting Hardware
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701563
- Zoro # G311320566
- UPC # 724920191593
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 18 in |
Overall Width | 72 in |
Overall Height | 16 in |
Details
Color | Silver |
Body Material | Aluminum |
Finish | Polished |
Includes | Mounting Hardware |
Lid Type | Non-Adjustable |
Features | Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge |
Lid Style | Double Drop-Down Doors |
Storage Capacity | 14.4 cu ft |
Item | Top Sider |
Lid Material | Aluminum |
Mount Type | J-Hook |
Number of Compartments | 2 |
Truck Box Type | Topside Truck Box |
Lock Type | Keyed |
Lid Thickness | 0.1 in |
Latch Type | T-Handle Compression |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Body Thickness | 0.1 in |
Texture | Diamond Plate |
Description
Top Sider, Silver, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 14.4 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWINCH Male Plug F/ 712A 912 915 T2400 T4000 T3200Po (P7810500AJ)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7608)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Black Steel Underbody Truck Box (1752810)
- BUYERS PRODUCTS Topsider (1754817)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 9.0 cu. ft. Cap. (1702710)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 18" L (UB623518)
- BUYERS PRODUCTS 18x16x96 Inch Smooth Aluminum Topsider Truck Box (1751668)
- BUYERS PRODUCTS 15x13x36 Inch Black Steel Underbody Truck Box with T-Handle (1703326)
- RKI SINGLE LID STEEL DEEP XBOX WHT - FULLSIZE TRUCKS (C63D)
- Buyers Products Truck Boxes