Shop All Automotive Lighting Mounts & Brackets
Buyers Products
Toolbox Bracket, 18"x24", PR
Mfr # 1701011
Zoro # G4136027
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Truck Body / Trailer
- Includes Mounting Brackets
- Type Steel
- Material Steel
- Features Brackets with Universal Hole Pattern, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701011
- Zoro # G4136027
- UPC # 724920115261
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Overall Length | 24 in |
Overall Height | 18 in |
Details
Item | Toolbox Bracket |
For Use On | Truck Body / Trailer |
Includes | Mounting Brackets |
Type | Steel |
Material | Steel |
Features | Brackets with Universal Hole Pattern, Corrosion-Resistant |
For Use With | Truck Body / Trailer |
Color | Black |
Compatible Product Type | Truck Boxes |
Product Type | Mounting Bracket |
Description
Toolbox Bracket, Steel, Steel Material, Black Color, Brackets with Universal Hole Pattern, Corrosion-Resistant, For Use With Truck Body / Trailer, Includes Mounting Brackets, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Engine Torque Strut Mount, A4318 (A4318)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- QUICKCABLE Battery Brush, Side Terminal, Brass, 2 Side (120122-525-001)
- LISLE Master Disconnect Set (39900)
- BUYERS PRODUCTS 18x24 Inch Welded Black Structural Steel Mounting Brackets (1701010)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-150 2015+ and F250–F550 2017+ (3034400)
- BUYERS PRODUCTS Adjustable Plastic Mounting Feet For LED Modular Light Bars (3024646)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1883)
- BUYERS PRODUCTS Light Bar Mount, Chevy/GM, 14-16 (8895100)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-150 2004-2014 (3026114)
- GROTE Low Profile Mounting Bracket (43850)
- Buyers Products Automotive Lighting Mounts & Brackets