Shop All Ratchet Tie Downs
Buyers Products
Tie Down Strap, S-Hook, Blue
Mfr # 5483220
Zoro # G0744925
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Dirt Bikes, Small Equipment
- Working Load Limit 500 lb
- Color Blue
- End Type S-Hook
- Cargo Tie Down End Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5483220
- Zoro # G0744925
- UPC # 724920175722
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 1 Year |
Cargo Tie Down Length | 6 ft |
Overall Width | 1 in |
Overall Length | 6 ft |
Details
For Use With | ATVs, Dirt Bikes, Small Equipment |
Item | Tie Down Strap |
Working Load Limit | 500 lb |
Color | Blue |
End Type | S-Hook |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Steel |
Adjustment Type | Ratchet |
Breaking Strength | 1,500 lb |
Cargo Tie Down Adjustment | Retractable Ratchet |
Cargo Tie Down Material | Nylon |
Features | Sliding Ratchet |
End Material | Steel |
Tie Down Material | Nylon |
Tensile Strength | 1,500 lb/in |
Description
Tie Down Strap, Working Load Limit 500 lb, Color Blue, End Type S-Hook, Tensile Strength 1,500 lb/in, Tie Down Material Nylon, Overall Width 1 in, Fixed End Length Not Applicable, Overall Length 6 ft, Features Sliding Ratchet, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length 1 Year, End Material Steel, Product Type Tie Down Strap
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 20 in W, Nylon, Yellow (LB2-920-8)
- ANCRA Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb (45982-95-27-GRA)
- INDUSCO Block, 12", Gin, w/Swv Ltch Hk, Roller Bush (C0616900156)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- BUYERS PRODUCTS 2-1/2 Inch Receiver Anchor Shackle (1804025)
- BUYERS PRODUCTS Tie Down Strap, S-Hook, Red, PK4 (5483305)
- BUYERS PRODUCTS 27 Foot Commercial Grade Ratchet Tie Down with Double J-Hooks (5483027)
- BUYERS PRODUCTS 12 Foot UTV/ATV Tow Strap Kit (5483505)
- BUYERS PRODUCTS Ratchet Strap Mount With Ratcheting Tie Down for Van Ladder Racks (1501312)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- KEEPER Trailer Tie Down Hardware 1 (89311)
- Buyers Products Ratchet Tie Downs