Shop All Engine Specialty Tools
Buyers Products
Throttle Stop, 5/16In Dia Barrel
Mfr # 516
Zoro # G4213106
$1.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 5/16 in dia Barrel with .088 Hole
- For Use With 0.088 Thru Hole
- Includes Zinc Plated Screw
- Material Brass
- Application Throttle Applications, Throttle Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 516
- Zoro # G4213106
- UPC # 724920000406
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Overall Diameter | 5/16 in |
Details
Item | Throttle Stop |
Type | 5/16 in dia Barrel with .088 Hole |
For Use With | 0.088 Thru Hole |
Includes | Zinc Plated Screw |
Material | Brass |
Application | Throttle Applications, Throttle Control |
Tool Type | Throttle Stop Assembly |
Description
Throttle Stop,Brass
- •Zinc-plated screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BRAVO COMPANY USA Bravo Company USA BCM-VG-MCMR-MOD-3-BLK Vertical Grip Mod 3 Rails (BCM-VG-MCMR-MOD-3-BLK)
- SOUTHWIRE Wire Primary 10Ga100'Red (55672123)
- SPEC-D TUNING All All All 30" Heavyduty Aluminum Tool Box (TBOX-ALM05)
- BUYERS PRODUCTS Exterior Throttle Cables, L240In (VCGTX20)
- BUYERS PRODUCTS Exterior Throttle Cables, L300In (VCGTX25)
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- BUYERS PRODUCTS 6 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX06)
- BUYERS PRODUCTS Throttle Stop, Brass (10/PK) (51610)
- BUYERS PRODUCTS Bulkhead Fitting, 3/8 In, 0.375 Conduit (1238)
- ALLEGRO INDUSTRIES Deluxe Magnetic Valve Lid Lifter (9401-45)
- Buyers Products Engine Specialty Tools