Shop All Tarp Accessories
Buyers Products
Tarp Kit, Aluminum, 900, 90:1 Motor, 8-19 ft
Mfr # 5544395
Zoro # G9110068
product price: $1,464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,464.99
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Dump Applications, Electric Tarp Systems
- Length 8 to 19 ft.
- Type Side Mount Tarp System
- Diameter 3/4" (Motor Output Shaft)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5544395
- Zoro # G9110068
- UPC # 724920101608
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 8 to 19 ft. |
Diameter | 3/4" (Motor Output Shaft) |
Details
Item | Tarp Kit |
Material | Aluminum |
For Use With | Dump Applications, Electric Tarp Systems |
Type | Side Mount Tarp System |
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Includes | Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector |
Sub-Category | Tarp Accessories |
Description
Tarp Kit,Aluminum,900,90:1 Motor,8-19 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-912-X)
- KOHLER O-Ring, Black (24 153 23-S)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- BUYERS PRODUCTS 12V Contact Plate For Tarp Systems (3015127)
- BUYERS PRODUCTS 98 Inch Aluminum Rear Anti-Sail Tarp Tension Bow Kit (DTB98A)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 8-19 Foot Dump Bodies (3016666)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- Buyers Products Tarp Accessories