Shop All Tarp Accessories
Buyers Products
Tarp Kit, Aluminum, 4 Springs, 8-19 ft.
Mfr # 5544366
Zoro # G9110040
product price: $1,138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Dump Applications, Electric Tarp Systems
- Length 8 to 19 ft.
- Diameter 3/4" (Motor Output Shaft)
- Includes Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5544366
- Zoro # G9110040
- UPC # 724920120982
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 8 to 19 ft. |
Diameter | 3/4" (Motor Output Shaft) |
Details
Item | Tarp Kit |
Material | Aluminum |
For Use With | Dump Applications, Electric Tarp Systems |
Includes | Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors |
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Type | Side Mount Tarp System |
Sub-Category | Tarp Accessories |
Description
Tarp Kit,Aluminum,4 Springs,8-19 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON 16 oz. Powder Indoor Only Crawling Insect Killer (360)
- LARSEN SUPPLY CO Fill Valve, Pet/Live Stock Tank (04-4106)
- TIMBER TUFF Rope Saw for High Limbs (TMW-80)
- CATCHMASTER 602PE Wood Snap Trap (602PE)
- BUYERS PRODUCTS 96 Inch Black Powder Coated Rear Anti-Sail Tarp Tension Bow Kit (DTB96)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies (3016667)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- BUYERS PRODUCTS 98 Inch Aluminum Rear Anti-Sail Tarp Tension Bow Kit (DTB98A)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 8-19 Foot Dump Bodies (3016666)
- EASYKLIP Bag Mini Clip-Wht, 150Lbs Capacity, Tarp, Banner, Sign, 1/8" Thick, PK25 (25202)
- Buyers Products Tarp Accessories