Shop All Truck Bed Covers
Buyers Products
600W/90-1 Electric Tarp Gear Motor - 3 Year Warranty
Mfr # 5543095
Zoro # G7069124
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Chrome/Plastic Cover, Fasteners
- Sub-Category Tarp
- Type 600 Watt
- Color Silver
- For Use With 19A790, 19A791
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5543095
- Zoro # G7069124
- UPC # 724920096232
- Country of Origin United States
- Category Truck Bed Covers
Details
Includes | Chrome/Plastic Cover, Fasteners |
Sub-Category | Tarp |
Type | 600 Watt |
Color | Silver |
For Use With | 19A790, 19A791 |
Item | Tarp Gear Motor |
Power | 600 W |
Number of Pieces | 1 |
Motor Type | High Speed |
System Type | Electric |
Motor Rotation | Bi-Directional |
Wind Deflector Included | No |
Gear Ratio | 90:1 |
Description
Tarp Gear Motor, System Type Electric, Motor Type High Speed, Motor Rotation Bi-Directional, Power 600 W, Gear Ratio 90:1, Wind Deflector Included No, Color Silver, Includes Chrome/Plastic Cover, Fasteners, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Hose Suspender Kit (581038)
- TITAN Aluminum Gravity Feed Paint Cup, 1000Ml (TIT19906)
- BOSCH MINI-RELAY 12V 20A (332011007)
- ACDELCO Pump Asm-Vac (12696313)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 28 Foot (3013396)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 12 Foot (3011036)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 20 Foot (DTR7020)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot (DTR7015S)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 6 x 14 Foot (DTR6014)
- BUYERS PRODUCTS Steel Tailgate Latch Assembly with Forged Steel Brackets And Clevis (TGL3410ST)
- BAK IND BAKFLIPMX4 2021 F150 5'5'' (448339)
- Buyers Products Truck Bed & Tailgate Accessories