Shop All Tarps
Buyers Products
Tarp, B50PKGD
Mfr # B50PKGD
Zoro # G212384773
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B50PKGD
- Zoro # G212384773
- UPC # 724920017886
- Country of Origin Unknown
- Category Tarps
Description
Secure Your Load With Confidence Using The Sturdy Extended 1 Inch Forged D-Ring From Buyers Products. The Slightly Longer Profile On This D-Ring Allows You To Attach A Range Of Larger Ropes, Chains, Or Straps. The Ring Has A Working Load Limit Of 15,586 Lb. A Forged 3/8 In. Thick Weld-On Mounting Bracket Is Included. D-Rings Are Not Approved For Overhead Use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET HUMMBIRD FEEDER 18OZ (201)
- OREGON Fuel Line, OREGON 3/16IN X 5/16IN X 50FT (07-252)
- BAYER Maxforce Fleet Ant Bait Gel (27gm) (85363883)
- LOGO BRANDS Cleveland Browns 24 Can Cooler (608-63)
- BUYERS PRODUCTS 7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009457)
- BUYERS PRODUCTS 7 ft 6 in x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009458)
- BUYERS PRODUCTS 7-1/2 x 20 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011354)
- BUYERS PRODUCTS 6 ft 6 in x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009094)
- BUYERS PRODUCTS 8 x 22 ft Standard Duty 10 Mil Tarp, Gray/Black, Mesh, UV Resistant (DTR8022)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008210)
- TARPCO SAFETY 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-40X80)
- Buyers Products Tarps